Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 122RPM, 230/460V
Mfr # 017-175-0013
Zoro # G9652006
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 8.64 in
- Standards RoHS Compliant
- Overall Length 10.06 in
- Capacitor Required Yes
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-175-0013
- Zoro # G9652006
- UPC # 00663001080428
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8.64 in |
Overall Length | 10.06 in |
Overall Width | 3.94 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Length | 3.75 in |
Keyway Length | 3/4 in |
Mount Hole Center-to-Center Width | 1.88 in |
Output Shaft Diameter | 1/2 in |
Output Connection Depth | 1 7/16 in |
Keyway Depth | 1/8 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 38 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 12.9:1, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End (FM43)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- AZTEC LIFTING HARDWARE Hook Snap 5/16 x 3-1/8 Carbon Steel ZP (HSH516)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- DAYTON AC Gearmotor, 108.0 in-lb Max. Torque, 80 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA89)
- Bison Gear & Engineering AC Gear Motors