Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 1,090.0 in-lb Max. Torque, 11.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 026-730A0150
Zoro # G6760521
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 1,090 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 026-730A0150
- Zoro # G6760521
- UPC # 845171007218
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 14.31 in |
Keyway Size Type | 1/4 sq in x 1/4 in |
Dimension D | 1.81 in |
Keyway Size | 1/4" Square x 1/4" |
Overall Length | 14.34 in |
Dimension Z | M8 x 1.25 |
Dimension AA | 4.56 in |
Dimension C | 2.28 in |
Dimension F | 3.74 in |
Dimension L | 1.87 in |
Dimension D1 | 2.28 in |
Dimension B | 3.62 in |
Dimension A | 6.14 in |
Height (Dimension O) | 7.12 in |
Dimension H | 1.87 in |
Dimension D2 | 2.98 in |
Dimension N | 3.74 in |
Dimension E | 5.61 in |
Dimension X | M10 x 1.5 |
Shaft Dia. (Dimension U) | 1 1/4 in |
Overall Height | 7.63 in |
Mount Hole Center-to-Center Length | 6.14 in |
Mount Hole Center-to-Center Width | 3.63 in |
Output Shaft Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Overall Width | 5.61 in |
Output Shaft Height | 2.28 in |
Keyway Depth | 1/4 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 11.2 RPM, Maximum Torque 1,090 in-lb, Overhung Load Capacity 1,010 ft-lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 150:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2B94SK)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-1/4 In, Steel (H2C-325)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0240)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE10)
- Bison Gear & Engineering AC Gear Motors