Shop All High Visibility Vests
Bisley
HI-VIS VEST
Mfr # 332W0330H-YEL/3XL
Zoro # G411775310
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Standards ANSI
- ANSI Class 2
- Material Nylon, Polyester, PU, Taffeta
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 332W0330H-YEL/3XL
- Zoro # G411775310
- UPC # 616314822414
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 45 1/2 in |
Details
Item | HI-VIS VEST |
Color | Hi-Vis Yellow |
Standards | ANSI |
ANSI Class | 2 |
Material | Nylon, Polyester, PU, Taffeta |
Back Stripe Pattern | H |
Closure Type | Zipper |
Number of Outside Pockets | 2 |
Gender | Women's |
Features | 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black |
Pocket Location | Waist |
ANSI Type | Type R |
UV-Resistant Material | Yes |
Number of Inside Pockets | 2 |
Reflective Stripe Main Color | Silver |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back |
Description
HI-VIS VEST, ANSI Class 2, Gender Women's, Back Stripe Pattern H, Features 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (50XL)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 120)
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 2X-Large, Class 2 (MS530C-2 2XL)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Large) (1287-BZ-RD-LG)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/X-Large) (1257FR-LZ-RD-XL)
- PORTWEST Alabama Mesh Vest, Med (US580)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size L (SV51B-2ZOM-L)
- Bisley Workwear and Protective Clothing