Shop All High Visibility Vests
Bisley
HI-VIS VEST
Mfr # 332M0330H-YEL/3XL
Zoro # G111775313
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Standards ANSI
- ANSI Class 2
- Material Polyester, PU, Taffeta
- Back Stripe Pattern H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 332M0330H-YEL/3XL
- Zoro # G111775313
- UPC # 616314822094
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 46 in |
Details
Item | HI-VIS VEST |
Color | Hi-Vis Yellow |
Standards | ANSI |
ANSI Class | 2 |
Material | Polyester, PU, Taffeta |
Back Stripe Pattern | H |
Closure Type | Zipper |
Number of Outside Pockets | 2 |
Gender | Men's |
Features | 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black |
Reflective Stripe Main Color | Silver |
ANSI Type | Type R |
UV-Resistant Material | Yes |
Reflective Stripe Location | Back |
Number of Inside Pockets | 2 |
Reflective Stripe Color | Silver |
Pocket Location | Waist |
Description
HI-VIS VEST, ANSI Class 2, Gender Men's, Back Stripe Pattern H, Features 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part RPG10-0042 Shroud Spray Assembly For SE-400 (RPG10-0042)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV722FG (M))
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- GSS SAFETY GSS Safety Non Ansi Enhanced Safety Vest-Blue (3123)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV703FG (XL))
- Bisley High Visibility Vests