Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 343M6450X-YLNV/L
Zoro # G311775205
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI, CSA Z96
- Features Back Elastic Waist to Help Prevent Cold Draft from Entering
- Garment Type Jacket
- Waist Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 343M6450X-YLNV/L
- Zoro # G311775205
- UPC # 616314728105
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Maximum Chest Size | 40 in |
Sleeve Length | 34 to 36 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Color Hi-Vis Yellow, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Standards ANSI, CSA Z96, Insulated for Cold Conditions Yes, Cuff Style Rib, Fabric Weight 20.26 oz, Features Back Elastic Waist to Help Prevent Cold Draft from Entering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 6 Pack (DL1-OR-10-KT-6)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 100 PK (SMNS105/NGPF7004)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- BRADY Base Neutralizing Polymer (SPC-BASE)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Lime, Class 3 (736C-3 L)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-2XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-L (91001-31-1-LIM-L)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- Bisley High Visibility Jackets & Coats