Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 343M6450X-YLNV/3X
Zoro # G111775252
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI, CSA Z96
- Features Back Elastic Waist to Help Prevent Cold Draft from Entering
- Insulated for Cold Conditions Yes
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 343M6450X-YLNV/3X
- Zoro # G111775252
- UPC # 616314728228
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Sleeve Length | 40 to 42 in |
Maximum Chest Size | 46 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Color Hi-Vis Yellow, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 46 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Standards ANSI, CSA Z96, Insulated for Cold Conditions Yes, Cuff Style Rib, Fabric Weight 20.26 oz, Features Back Elastic Waist to Help Prevent Cold Draft from Entering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- 3M Versaflo(TM) Economy Hood, M/L, PK20 (S-403L-20)
- KLEENGUARD Safety Glasses, Photochromic Light-Adaptive Polycarbonate (25716)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- TINGLEY Heat Retention Jacket, Class 3, XL (J26142)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- OCCUNOMIX Jacket, Unisex, 4XL, Yellow (LUX-350-JB-BY4X)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-L (UHV821-L)
- CONDOR Jacket, Safety, Type 3, Lime, Fleece, L (2RE45)
- ARIAT Hooded Waterproof Jacket, Size L (10041788)
- Bisley High Visibility Jackets & Coats