Bisley

HI VIS JACKET


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyester
  • Standards ANSI, CSA Z96
  • Features Back Elastic Waist to Help Prevent Cold Draft from Entering
  • Maximum Chest Size 48 in
  • Sleeve Length 42 to 44 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 4XL
Maximum Chest Size 48 in
Sleeve Length 42 to 44 in

Description

HI VIS JACKET, Garment Type Jacket, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Color Hi-Vis Orange, Size 4XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Standards ANSI, CSA Z96, Insulated for Cold Conditions Yes, Cuff Style Rib, Fabric Weight 20.26 oz, Features Back Elastic Waist to Help Prevent Cold Draft from Entering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.