Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333W6375H-YL/XL
Zoro # G111775306
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Color Hi-Vis Yellow
- Features Navy Bottom Helps Hide Dirt
- ANSI Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333W6375H-YL/XL
- Zoro # G111775306
- UPC # 616314806612
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Maximum Chest Size | 41 1/2 in |
Details
Item | HI VIS JACKET |
Material | Polyester |
Standards | ANSI |
Color | Hi-Vis Yellow |
Features | Navy Bottom Helps Hide Dirt |
ANSI Class | 3 |
Garment Type | Jacket |
Style | 5-in-1 Jacket |
Includes Hood | Yes |
Series | 333W6375H |
Number of Outside Pockets | 6 |
Gender | Women's |
Insulated for Cold Conditions | Yes |
Includes Removable Liner | Yes |
Reflective Stripe Main Color | Silver |
Front Closure Type | Zipper |
Includes Lining | Yes |
Hood Style | Detachable |
ANSI Type | R |
Back Stripe Pattern | H |
Reflective Stripe Locations | Back, Front |
Front Stripe Pattern | H |
Description
HI VIS JACKET, Garment Type Jacket, Style 5-in-1 Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size XL, Number of Outside Pockets 6, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 41 1/2 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI, Insulated for Cold Conditions Yes, Features Navy Bottom Helps Hide Dirt, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- CALLOWAY MILLS Natural, Silver, 36" W x 60" L (103153660)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, High Load Watch Clearance Sign With Symbol, Portrait (OS-NS-A-1014-V-13476)
- CARGO MAXX Tricot Red Flag 24x24 w/36in Dowel (122-10008)
- GSS SAFETY ONXY Class 3 Rip Stop 3-In-1 PTFE (8511-XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- Bisley Workwear and Protective Clothing