Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333W6350H-YEL/M
Zoro # G411775211
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Polyester, PU, Taffeta
- Standards ANSI
- Color Hi-Vis Yellow
- Features Reversible to Black
- Series 333W6350H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333W6350H-YEL/M
- Zoro # G411775211
- UPC # 616314822315
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 37 1/2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size M, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 37 1/2 in, Material Nylon, Polyester, PU, Taffeta, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (234)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-55-011)
- DUNLOP Size 15 Men's Plain Rubber Boot, Blue (8908500)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, X-Large, Class 3 (352C-3 XL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 5XL (SP-BRJ-Y5X)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 2XL (SV753FG (2XL))
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- OCCUNOMIX Jacket, Yellow, Polyester, 5XL, Fits Chest 62" (LUX-TRJKT-Y5X)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- Bisley High Visibility Clothing