Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333W6350H-YEL/L
Zoro # G111775214
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon, Polyester, PU, Taffeta
- Standards ANSI
- Color Hi-Vis Yellow
- Features Reversible to Black
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333W6350H-YEL/L
- Zoro # G111775214
- UPC # 616314822322
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 39 1/2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size L, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 39 1/2 in, Material Nylon, Polyester, PU, Taffeta, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- STALWART High Visibility Reflective Vest Fluorescent Green with Silver Stripe Outdoor Safety Gear Set of 10 (75-ST6101)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-4X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-4X)
- TOUGH DUCK Safety Down Filled Parka, Black, 5XL (SJ392)
- Bisley Workwear and Protective Clothing