Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333W6350H-OR/S
Zoro # G211775299
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Color Hi-Vis Orange
- Features Reversible to Black
- Series 333W6350H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333W6350H-OR/S
- Zoro # G211775299
- UPC # 616314778865
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Maximum Chest Size | 35 1/2 in |
Reflective Stripe Width | 2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Orange, Size S, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 35 1/2 in, Material Polyester, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 60 ft. (MB)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size S (LUX-TJBJ-OS)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-3XL)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-TALL XL)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Reg (HVJS206)
- Bisley Workwear and Protective Clothing