Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333W6059T-YLNV/2XL
Zoro # G811775262
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece, Polyester, Twill
- Standards ANSI
- Color Hi-Vis Yellow
- Features Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333W6059T-YLNV/2XL
- Zoro # G811775262
- UPC # 616314822278
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Maximum Chest Size | 43 1/2 in |
Reflective Stripe Width | 2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Softshell Jacket, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 43 1/2 in, Material Fleece, Polyester, Twill, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- MCR SAFETY Replacement Windows for Double Matrix Faceshield (494400)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L (1504-3)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10 1/2, 1 Pair (GK011R/10H)
- TOUGH DUCK Fluorescent Green Polyester Jacket size L (S43211)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, M (J67113)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-XL)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-XL)
- Bisley High Visibility Jackets & Coats