Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333W6059T-ORNV/2XL
Zoro # G011775307
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Standards ANSI
- Color Hi-Vis Orange
- Features Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability
- Includes Lining Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333W6059T-ORNV/2XL
- Zoro # G011775307
- UPC # 616314779268
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Maximum Chest Size | 43 1/2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Softshell Jacket, ANSI Class 2, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Orange, Size 2XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 43 1/2 in, Material Fabric, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability, Front Stripe Pattern Double Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- PEAKWORKS Fall Kit, 6 ft Lanyard, Snap Hook, Harness, Bag (V8252306)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Jacket Kit, Lime, 2XL (8388)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.LG)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- Bisley Workwear and Protective Clothing