Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6979T-YEL/XL
Zoro # G111775269
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece, Polyester
- Standards ANSI
- Color Hi-Vis Yellow
- Features Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
- Maximum Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6979T-YEL/XL
- Zoro # G111775269
- UPC # 616314821868
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Softshell Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 42 in, Material Fleece, Polyester, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Fabric Weight 8.85 oz, Features Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, L ( 10 ), 100 PK, Orange (D01-09-010-100)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- VIKING Safety Parka, 300D, 3-in-1, Orange, S (6400JO-S)
- TOUGH DUCK Safety Down Filled Parka, Fluor.XL (SJ391)
- PORTWEST Hi-Vis Softshell Jacket, XL (US428)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-L)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 4XL (127-22067)
- Bisley High Visibility Jackets & Coats