Bisley

HI VIS JACKET


product price: $86.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Fleece, Polyester
  • Standards ANSI
  • Color Hi-Vis Yellow
  • Features Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
  • Hood Style None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Maximum Chest Size 40 in
Reflective Stripe Width 2 in

Description

HI VIS JACKET, Garment Type Jacket, Style Softshell Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size L, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 40 in, Material Fleece, Polyester, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Fabric Weight 8.85 oz, Features Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.