Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6979T-OR/4XL
Zoro # G511775210
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Color Hi-Vis Orange
- Features Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6979T-OR/4XL
- Zoro # G511775210
- UPC # 616314778544
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Softshell Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Orange, Size 4XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 48 in, Material Polyester, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Fabric Weight 8.85 oz, Features Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane, Front Stripe Pattern Double Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- BRADY Signal, Nfpa (58656)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-300 (M))
- CALLOWAY MILLS Black, 36 W x 36 L (900163636)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-SM)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- TOUGH DUCK Fluorescent Green Polyester Parka size L (S42611)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, 2XL (V1140460U-2XL)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-L)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-2XL)
- Bisley High Visibility Jackets & Coats