Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6730T-YLNV/4XL
Zoro # G311775229
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, PU
- Standards ANSI
- Color Hi-Vis Yellow
- Features 50+ UPF Sun Protection
- Insulated for Cold Conditions Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6730T-YLNV/4XL
- Zoro # G311775229
- UPC # 616314821967
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size 4XL, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 54 in, Material Polyester, PU, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features 50+ UPF Sun Protection, Front Stripe Pattern Double Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK, Blue (A14C14)
- RINGERS GLOVES Glove, Impact Resistant, S, Hi-Vis, Pr (267-08)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-L/XL)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, 2XL (LUX-TJBJ-Y2X)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, S (LUX-TJBJ-YS)
- Bisley Workwear and Protective Clothing