Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6730T-YLNV/3XL
Zoro # G211775251
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, PU
- Standards ANSI
- Color Hi-Vis Yellow
- Features 50+ UPF Sun Protection
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bisley
- MFR # 333M6730T-YLNV/3XL
- Zoro # G211775251
- UPC # 616314821950
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 1/2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size 3XL, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 50 1/2 in, Material Polyester, PU, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features 50+ UPF Sun Protection, Front Stripe Pattern Double Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- MCR SAFETY Leather Gloves, PR (16011L)
- CONDOR Body Belt, 2 D-Rings, Size L (30HG96)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 5XL (24319)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 5X-Large, Orange, Class 3 (230C-3 5XL)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- KISHIGO XL, Lime, Premium Brilliant Series 360 Parka (JS152-XL)
- BOSS Hi-Vis Raincoat 3Xl (3NR60003X)
- Bisley Workwear and Protective Clothing