Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6375H-YL/5XL
Zoro # G111775290
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Color Hi-Vis Yellow
- Features 50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt
- ANSI Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6375H-YL/5XL
- Zoro # G111775290
- UPC # 616314803260
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Maximum Chest Size | 57 in |
Details
Item | HI VIS JACKET |
Material | Polyester |
Standards | ANSI |
Color | Hi-Vis Yellow |
Features | 50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt |
ANSI Class | 3 |
Reflective Stripe Main Color | Silver |
Includes Removable Liner | Yes |
ANSI Type | R |
Includes Hood | Yes |
Number of Outside Pockets | 8 |
Back Stripe Pattern | H |
Includes Lining | Yes |
Series | 333M6375H |
Gender | Men's |
Garment Type | Jacket |
Reflective Stripe Locations | Back, Front |
Hood Style | Detachable |
Style | Ripstop Jacket |
Insulated for Cold Conditions | Yes |
Front Closure Type | Zipper |
Front Stripe Pattern | H |
Description
HI VIS JACKET, Garment Type Jacket, Style Ripstop Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size 5XL, Number of Outside Pockets 8, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 57 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI, Insulated for Cold Conditions Yes, Features 50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- 3M HE Filter, Pink, PAPR System, PK80 (15-0299- 99x80)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24129.XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, L (60364)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 5XL (J53129)
- PORTWEST Hi-Vis 3in1 Premium Bomber Jkt, L (US365)
- Bisley High Visibility Clothing