Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6375H-YL/2XL
Zoro # G311775281
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Color Hi-Vis Yellow
- Features 50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt
- Hood Style Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6375H-YL/2XL
- Zoro # G311775281
- UPC # 616314803147
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Maximum Chest Size | 47 1/2 in |
Details
Item | HI VIS JACKET |
Material | Polyester |
Standards | ANSI |
Color | Hi-Vis Yellow |
Features | 50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt |
Hood Style | Detachable |
Gender | Men's |
Reflective Stripe Locations | Back, Front |
Style | Ripstop Jacket |
Back Stripe Pattern | H |
Includes Lining | Yes |
ANSI Type | R |
Garment Type | Jacket |
Reflective Stripe Main Color | Silver |
Includes Removable Liner | Yes |
Insulated for Cold Conditions | Yes |
Number of Outside Pockets | 8 |
Includes Hood | Yes |
Front Closure Type | Zipper |
Front Stripe Pattern | H |
Series | 333M6375H |
ANSI Class | 3 |
Description
HI VIS JACKET, Garment Type Jacket, Style Ripstop Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size 2XL, Number of Outside Pockets 8, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 47 1/2 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI, Insulated for Cold Conditions Yes, Features 50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 4010 Double Strap Wrist Support, Black, Large, Left (70036)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-2X)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.M)
- TOUGH DUCK Safety Down Filled Parka, Fluor.5XL (SJ392)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 4XL (8377)
- Bisley High Visibility Jackets & Coats