Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6350H-YEL/S
Zoro # G311775212
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, PU, Taffeta
- Standards ANSI
- Color Hi-Vis Yellow
- Features Reversible to Black
- Number of Inside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6350H-YEL/S
- Zoro # G311775212
- UPC # 616314821974
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Maximum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size S, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 36 in, Material Polyester, PU, Taffeta, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-947)
- PIONEER Ripstop Jacket, Green, Small (V1200261U-S)
- ZORO SELECT Rain Jacket, Unisex, Green, M (C16720G M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, L (V1210170U-L)
- TOUGH DUCK Fluorescent Green Polyester Parka size XL (S42611)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- Bisley Workwear and Protective Clothing