Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6350H-YEL/3XL
Zoro # G611775271
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, PU, Taffeta
- Standards ANSI
- Color Hi-Vis Yellow
- Features Reversible to Black
- Includes Hood No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bisley
- MFR # 333M6350H-YEL/3XL
- Zoro # G611775271
- UPC # 616314822025
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 46 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Yellow, Size 3XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 46 in, Material Polyester, PU, Taffeta, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, Medium, Gray (18162)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- TINGLEY Cold Gear Jacket (J28143)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 2XL (4GE66)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, XL (8007-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- Bisley High Visibility Clothing