Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 333M6350H-OR/XL
Zoro # G611775288
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Color Hi-Vis Orange
- Features Reversible to Black
- Back Stripe Pattern H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 333M6350H-OR/XL
- Zoro # G611775288
- UPC # 616314778704
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Description
HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Orange, Size XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 42 in, Material Polyester, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- ROADPRO Warning Light, LED, Amber, 1-1/2" L (RP1370AD)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- TOUGH DUCK Fluorescent Green Polyester Parka size L (S42611)
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL LG)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- Bisley High Visibility Clothing