Bisley

HI VIS JACKET


product price: $71.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester
  • Standards ANSI
  • Color Hi-Vis Orange
  • Features Reversible to Black
  • Series 333M6350H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Maximum Chest Size 40 in
Reflective Stripe Width 2 in

Description

HI VIS JACKET, Garment Type Jacket, Style Puffer Jacket, Back Stripe Pattern H, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Orange, Size L, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 40 in, Material Polyester, Includes Removable Liner No, Standards ANSI, Insulated for Cold Conditions Yes, Features Reversible to Black, Front Stripe Pattern H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.