Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 318M6452T-ORNV/M
Zoro # G511775265
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Features Back Elastic Waist to Help Prevent Cold Draft from Entering
- Water-Resistant Yes
- Insulation Material Sorona(R) Aura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 318M6452T-ORNV/M
- Zoro # G511775265
- UPC # 616314728389
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Maximum Chest Size | 38 in |
Details
Item | HI VIS JACKET |
Material | Polyester |
Standards | ANSI |
Color | Hi-Vis Orange |
Features | Back Elastic Waist to Help Prevent Cold Draft from Entering |
Water-Resistant | Yes |
Insulation Material | Sorona(R) Aura |
Gender | Men's |
Front Stripe Pattern | Double Horizontal |
Temperature Rating | Down to -51 Degrees F |
Front Closure Type | Zipper and Press Snap |
Series | 318M6452T |
Insulated for Cold Conditions | Yes |
Style | Bib Overall |
Fabric Weight | 20.26 oz |
Reflective Stripe Locations | Back, Front |
Description
HI VIS JACKET, Style Bib Overall, Gender Men's, Front Closure Type Zipper and Press Snap, Color Hi-Vis Orange, Size M, Maximum Chest Size 38 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Standards ANSI, Insulated for Cold Conditions Yes, Fabric Weight 20.26 oz, Features Back Elastic Waist to Help Prevent Cold Draft from Entering, Front Stripe Pattern Double Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1311 (GHS1311)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- BRADY Precut Label Cartridge, White, Matte (M4-131-492)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat (03-198)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- UTILITY PRO Basic Waterproof Rain Jacket, L (UHV822-L)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, XL (SP-BRJ-YXL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-L/XL)
- TOUGH DUCK Fluorescent Orange Polyester Parka size L (S42611)
- Bisley Workwear and Protective Clothing