Shop All High Visibility Jackets & Coats
Bisley
HI VIS JACKET
Mfr # 318M6452T-ORNV/3X
Zoro # G011775253
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI
- Features Back Elastic Waist to Help Prevent Cold Draft from Entering
- Front Stripe Pattern Double Horizontal
- Insulation Material Sorona(R) Aura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bisley
- MFR # 318M6452T-ORNV/3X
- Zoro # G011775253
- UPC # 616314728662
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Maximum Chest Size | 50 1/2 in |
Details
Item | HI VIS JACKET |
Material | Polyester |
Standards | ANSI |
Color | Hi-Vis Orange |
Features | Back Elastic Waist to Help Prevent Cold Draft from Entering |
Front Stripe Pattern | Double Horizontal |
Insulation Material | Sorona(R) Aura |
Water-Resistant | Yes |
Insulated for Cold Conditions | Yes |
Series | 318M6452T |
Fabric Weight | 20.26 oz |
Temperature Rating | Down to -51 Degrees F |
Style | Bib Overall |
Front Closure Type | Zipper and Press Snap |
Gender | Men's |
Reflective Stripe Locations | Back, Front |
Description
HI VIS JACKET, Style Bib Overall, Gender Men's, Front Closure Type Zipper and Press Snap, Color Hi-Vis Orange, Size 3XL, Maximum Chest Size 50 1/2 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Standards ANSI, Insulated for Cold Conditions Yes, Fabric Weight 20.26 oz, Features Back Elastic Waist to Help Prevent Cold Draft from Entering, Front Stripe Pattern Double Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- ARIAT Hooded Waterproof Jacket, Size 3XL (10041788)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, 5XL (J44129)
- CONDOR XL Unisex Hooded Jacket, Orange (45XA29)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- Bisley Workwear and Protective Clothing