Shop All Automotive Specialized Tools
Bishop-Wisecarver
Wheel Stud Wrench, Metric Size 4, 9 In L
Mfr # BAW4
Zoro # G1953935
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Application Wheel Adjustment
- Size 4
- For Use With Bushings, Journals, Studded Wheels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # BAW4
- Zoro # G1953935
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 9 in |
Size | 4 |
Overall Length | 9" |
Details
Item | Wheel Stud Wrench |
Application | Wheel Adjustment |
For Use With | Bushings, Journals, Studded Wheels |
Material | Steel |
Number of Pieces | 1 |
Tool Type | Adjustment Wrench |
Description
Wheel Stud Wrench, Tool Type Adjustment Wrench, Length 9 in, Material Steel, Number of Pieces 1, Application Wheel Adjustment, For Use With Bushings, Journals, Studded Wheels, Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- WESTWARD Electronic Switching Chrgr, Ext Charging (5RXF0)
- MOTHERS POLISH CO 8Oz Headlight Cleaner (08808)
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia (BF9917)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 2, 8 In L (BAW2)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 0, 5 In L (BAW0)
- KILLER TOOLS & EQUIPMENT Mini Squaring Tram (KILART90MINI)
- LISLE Combo Internal/External Snap Ring Pliers (46000)
- CONTINUACIONES 20 x 2 in. Flat Free Replacement Tire (CO2067799)
- CTA MANUFACTURING INJECTOR WRENCH 17MM F/CTA2220 KIT (CTA2220X17)
- OTC Gm Fuel Line Disconnect Tool (6603A)
- Bishop-Wisecarver Service & Shop Tools