Shop All Automotive Specialized Tools
Bishop-Wisecarver
Wheel Stud Wrench, Metric Size 3, 9 In L
Mfr # BAW3
Zoro # G3376956
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Application Wheel Adjustment
- Size 3
- For Use With Bushings, Journals, Studded Wheels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # BAW3
- Zoro # G3376956
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 9 in |
Size | 3 |
Overall Length | 9" |
Details
Item | Wheel Stud Wrench |
Application | Wheel Adjustment |
For Use With | Bushings, Journals, Studded Wheels |
Material | Steel |
Number of Pieces | 1 |
Tool Type | Adjustment Wrench |
Description
Wheel Stud Wrench, Tool Type Adjustment Wrench, Length 9 in, Material Steel, Number of Pieces 1, Application Wheel Adjustment, For Use With Bushings, Journals, Studded Wheels, Size 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Tip Filter Spry Poly/Ss 50Mesh (Y8139002 6PK)
- MANN FILTER 11-20 Mb Various V8 Oem 278 094 00 04 Air Filter Oem, C3397 (C3397)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 2, 8 In L (BAW2)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 0, 5 In L (BAW0)
- LISLE Medium Hose Pinch-off Pliers (67600)
- WIZARDS Wizards 01217 Mist-N-Shine Professional Detailer - 1 Gallon (01217)
- PROSOURCE Nut/Bolt Assort Zinc Sae 240Pc (61465)
- S.U.R. & R. AUTO PARTS 12mm5/16" Banjo To Nylon (1) (SRRK325)
- OTC Nozzle Puller Combination (6069)
- Bishop-Wisecarver Service & Shop Tools