Shop All Automotive Specialized Tools
Bishop-Wisecarver
Wheel Stud Wrench, Metric Size 1, 7 In L
Mfr # BAW1
Zoro # G1646915
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Size 1 in
- Application Wheel Adjustment
- For Use With Bushings, Journals, Studded Wheels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # BAW1
- Zoro # G1646915
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 7 in |
Size | 1 in |
Overall Length | 7" |
Details
Item | Wheel Stud Wrench |
Application | Wheel Adjustment |
For Use With | Bushings, Journals, Studded Wheels |
Material | Steel |
Number of Pieces | 1 |
Tool Type | Adjustment Wrench |
Description
Wheel Stud Wrench, Tool Type Adjustment Wrench, Length 7 in, Material Steel, Number of Pieces 1, Application Wheel Adjustment, For Use With Bushings, Journals, Studded Wheels, Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Elec Fuel Pump, P90043 (P90043)
- ANCOR Ancor Self-Extinguishing Split Loom 3/4" x 100' (453756)
- RAM MOUNTS Ram 1.5" Ball Mount w/Long Double Socket Arms (RAM-111U-D)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 0, 5 In L (BAW0)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 2, 8 In L (BAW2)
- SCHLEY PRODUCTS HUB BEARING REMOVER 14mm (SL69630)
- OTC Gm Pitman Arm Tool (6532)
- LISLE Clutch Wrench, 36mm (43390)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY TERMINAL SPREADER & CLEANER (KH298)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCHRADER GM RIGHT ANGLE ADAPTER (KH74852)
- Bishop-Wisecarver Automotive Specialized Tools