Shop All Automotive Specialized Tools
Bishop-Wisecarver
Wheel Stud Wrench, Metric Size 0, 5 In L
Mfr # BAW0
Zoro # G0780604
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Application Wheel Adjustment
- Size 0
- For Use With Bushings, Journals, Studded Wheels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # BAW0
- Zoro # G0780604
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 5 in |
Size | 0 |
Overall Length | 5" |
Details
Item | Wheel Stud Wrench |
Application | Wheel Adjustment |
For Use With | Bushings, Journals, Studded Wheels |
Material | Steel |
Number of Pieces | 1 |
Tool Type | Adjustment Wrench |
Description
Wheel Stud Wrench, Tool Type Adjustment Wrench, Length 5 in, Material Steel, Number of Pieces 1, Application Wheel Adjustment, For Use With Bushings, Journals, Studded Wheels, Size 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Tri-Color Navigation Light Incadescent Black With (2984601)
- BALDWIN FILTERS Fuel/Water Separator, 11-3/32" L (PF46106)
- BUYERS PRODUCTS Single Oval Light Box Smooth Aluminum (LB383ALSM)
- PHOENIX USA Fits 6 Lug Wheels 512 Diameter Closed Style Black ABS Plastic Single (QT655BHN)
- BISHOP-WISECARVER Wheel Stud Wrench, Metric Size 2, 8 In L (BAW2)
- LISLE Tall Translucent Right Angle Funnel, 10" (17232)
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- LISLE All Purpose Plastic Drain Pan, 30 qt. (17922)
- LISLE Windshield Locking Strip Tool (47000)
- ALL START Camo Pac Battery Jump Starter (554)
- KATS Frost Plug Heater, 1-3/4 NPT, Butterfly (11616)
- Bishop-Wisecarver Service & Shop Tools