Shop All Guide Wheels
Bishop-Wisecarver
Washdown Guide Wheel, Size 3, Bore.4724 In
Mfr # WDW3SSX
Zoro # G2933822
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.4724
- Bore Dia. (mm) 12.00
- Bearing Type Angular Contact Ball
- Size 3
- Roller Type V Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # WDW3SSX
- Zoro # G2933822
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.4724 |
Bore Dia. (mm) | 12.00 |
Size | 3 |
Roller Width (In.) | 0.6250 |
Roller Dia. (In.) | 1.8030 |
Bore Dia. | 12 mm |
Roller Dia. | 1.803 in |
Roller Width (mm) | 15.875 |
Roller Dia. (mm) | 45.796 |
Roller Width | 5/8 in |
Roller Diameter | 1 51/64 in |
Overall Length | 5/8 in |
Bore Diameter | 15/32 in |
Description
Yoke Roller, Bore Diameter 15/32 in, Closure Double Sealed, Duty Type Heavy, For Environment Washdown, Overall Length 5/8 in, Roller Diameter 1 51/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 1,326 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pilot Screen (931927)
- ENERPAC Relief Valve (P181190W)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6322ZZ)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 (SWSC3XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- Bishop-Wisecarver Guide Wheels