Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, Full Ring, 875.74 mm OD
Mfr # R76799360
Zoro # G2835555
Free Shipping & Returns
$5,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 14 mm
- Inside Dia. (mm) 722.26 mm
- Outside Dia. (mm) 875.74 mm
- Thread Size M12
- Rail Width (mm) 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # R76799360
- Zoro # G2835555
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 14 mm |
Inside Dia. (mm) | 722.26 mm |
Outside Dia. (mm) | 875.74 mm |
Thread Size | M12 |
Rail Width (mm) | 50.5 mm |
Dimension B (mm) | 748.5 mm |
Dimension C (mm) | 849.5 mm |
Dimension F (mm) | 76.74 mm |
Dimension H (mm) | 24 mm |
Dimension K (mm) | 12 mm |
Dimension A (mm) | 799 mm |
Dimension I (mm) | 19.5 mm |
Dimension G (mm) | 50.5 mm |
Dimension J (mm) | 9 mm |
Dimension E (mm) | 722.26 mm |
Dimension D (mm) | 875.74 mm |
Nominal Rail Width | 76 mm |
Rail Width | 50.5 mm |
Mounting Hole Size | 14 mm |
Inside Diameter | 722.26 mm |
Outside Diameter | 875.74 mm |
Mounting Screw Thread Size | M12 |
Description
Slide Ring, Ring Type Full Ring, Inside Diameter 722.26 mm, Outside Diameter 875.74 mm, Rail Width 50.5 mm, Compatible Grainger Part Number 2NDL7, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 799 mm, Mounting Screw Thread Size M12, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 16, Mounting Hole Size 14 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER207-20)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- NATIONAL Small Bore Metric Seals, 17X35X8-RLS35-S (17X35X8-RLS35-S)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- NATIONAL Small Bore Metric Seals, 35X52X10-R2LS32-S (35X52X10-R2LS32-S)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- NATIONAL Small Bore Metric Seals, 28X45X8-RLS35-S (28X45X8-RLS35-S)
- NATIONAL Small Bore Inch Seal, 471705 (471705)
- Bishop-Wisecarver Linear Bearings & Guides