Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, Full Ring, 656.74 mm OD
Mfr # R44612360
Zoro # G2835561
product price: $3,093.99
/ea
Free Shipping & Returns
$3,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 6.8 mm
- Inside Dia. (mm) 567.26 mm
- Outside Dia. (mm) 656.74 mm
- Thread Size M6
- Rail Width (mm) 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R44612360
- Zoro # G2835561
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 6.8 mm |
Inside Dia. (mm) | 567.26 mm |
Outside Dia. (mm) | 656.74 mm |
Thread Size | M6 |
Rail Width (mm) | 26 mm |
Dimension B (mm) | 586 mm |
Dimension C (mm) | 638 mm |
Dimension F (mm) | 44.74 mm |
Dimension H (mm) | 15.5 mm |
Dimension K (mm) | 7 mm |
Dimension G (mm) | 26 mm |
Dimension E (mm) | 567.26 mm |
Dimension A (mm) | 612 mm |
Dimension J (mm) | 6 mm |
Dimension I (mm) | 12.5 mm |
Dimension D (mm) | 656.74 mm |
Nominal Rail Width | 44 mm |
Outside Diameter | 656.74 mm |
Mounting Screw Thread Size | M6 |
Rail Width | 26 mm |
Inside Diameter | 567.26 mm |
Mounting Hole Size | 6.8 mm |
Description
Slide Ring, Ring Type Full Ring, Inside Diameter 567.26 mm, Outside Diameter 656.74 mm, Rail Width 26 mm, Compatible Grainger Part Number 2NDL6, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 612 mm, Mounting Screw Thread Size M6, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 16, Mounting Hole Size 6.8 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- NATIONAL Small Bore Metric Seals, 65X100X10-R2LS32-S (65X100X10-R2LS32-S)
- THOMSON Retaining Ring (C500)
- NATIONAL Small Bore Inch Seal, 40392 (40392)
- NATIONAL Small Bore Inch Seal, 472653 (472653)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- Bishop-Wisecarver Linear Seals & Rings