Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, Full Ring, 512.74 mm OD
Mfr # R44468360
Zoro # G2835570
product price: $2,403.99
/ea
Free Shipping & Returns
$2,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 6.8 mm
- Inside Dia. (mm) 423.26 mm
- Outside Dia. (mm) 512.74 mm
- Thread Size M6
- Rail Width (mm) 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R44468360
- Zoro # G2835570
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 6.8 mm |
Inside Dia. (mm) | 423.26 mm |
Outside Dia. (mm) | 512.74 mm |
Thread Size | M6 |
Rail Width (mm) | 26 mm |
Dimension B (mm) | 442 mm |
Dimension C (mm) | 494 mm |
Dimension F (mm) | 44.74 mm |
Dimension H (mm) | 15.5 mm |
Dimension K (mm) | 7 mm |
Dimension D (mm) | 512.74 mm |
Dimension G (mm) | 26 mm |
Dimension A (mm) | 468 mm |
Dimension E (mm) | 423.26 mm |
Dimension J (mm) | 6 mm |
Dimension I (mm) | 12.5 mm |
Nominal Rail Width | 44 mm |
Outside Diameter | 512.74 mm |
Inside Diameter | 423.26 mm |
Rail Width | 26 mm |
Mounting Screw Thread Size | M6 |
Mounting Hole Size | 6.8 mm |
Description
Slide Ring, Ring Type Full Ring, Inside Diameter 423.26 mm, Outside Diameter 512.74 mm, Rail Width 26 mm, Compatible Grainger Part Number 2NDL5, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 468 mm, Mounting Screw Thread Size M6, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 12, Mounting Hole Size 6.8 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel, Color: Silver (D4S4)
- FESTO Filter Regulator LFR-D-5M-MINI (LFR-D-5M-MINI)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- NATIONAL Small Bore Inch Seal, 471868 (471868)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- NATIONAL Small Bore Metric Seals, 12X25X5-R2LS32-S (12X25X5-R2LS32-S)
- NATIONAL Small Bore Inch Seal, 710022 (710022)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- NATIONAL Small Bore Inch Seal, 416404 (416404)
- NATIONAL Small Bore Metric Seals, 58X80X8-R2LS32-S (58X80X8-R2LS32-S)
- Bishop-Wisecarver Linear Seals & Rings