Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, Full Ring, 367.74 mm OD
Mfr # R25351360
Zoro # G2835589
product price: $1,715.99
/ea
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 5.5 mm
- Inside Dia. (mm) 325.26 mm
- Outside Dia. (mm) 367.74 mm
- Thread Size M5
- Rail Width (mm) 15.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R25351360
- Zoro # G2835589
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 5.5 mm |
Inside Dia. (mm) | 325.26 mm |
Outside Dia. (mm) | 367.74 mm |
Thread Size | M5 |
Rail Width (mm) | 15.4 mm |
Dimension B (mm) | 335.6 mm |
Dimension C (mm) | 366.4 mm |
Dimension F (mm) | 25.74 mm |
Dimension H (mm) | 12.25 mm |
Dimension K (mm) | 5.75 mm |
Dimension A (mm) | 351 mm |
Dimension J (mm) | 4.5 mm |
Dimension D (mm) | 376.74 mm |
Dimension I (mm) | 10 mm |
Dimension G (mm) | 15.4 mm |
Dimension E (mm) | 325.26 mm |
Nominal Rail Width | 25 mm |
Outside Diameter | 376.74 mm |
Mounting Hole Size | 5.5 mm |
Inside Diameter | 325.26 mm |
Mounting Screw Thread Size | M5 |
Rail Width | 15.4 mm |
Description
Slide Ring, Ring Type Full Ring, Inside Diameter 325.26 mm, Outside Diameter 376.74 mm, Rail Width 15.4 mm, Compatible Grainger Part Number 2NDL4, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 351 mm, Mounting Screw Thread Size M5, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 12, Mounting Hole Size 5.5 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- SIMPLEX Thread Ring, Simplex (20416926D01)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 1-Ph (FEH1056SU)
- CARLISLE RBX105-5 Gold-Ribbon Cog-Band (RBX105-5)
- NATIONAL Small Bore Metric Seals, 15X30X7-R2LS32-S (15X30X7-R2LS32-S)
- NATIONAL Small Bore Inch Seal, 415683 (415683)
- NATIONAL Small Bore Metric Seals, 20X47X7-RLS35-S (20X47X7-RLS35-S)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- NATIONAL Small Bore Inch Seal, 416476 (416476)
- Bishop-Wisecarver Linear Bearings & Guides