Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, 180 Degree, 512.74 mm OD
Mfr # R44468180
Zoro # G2835668
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 6.8 mm
- Inside Dia. (mm) 423.26 mm
- Outside Dia. (mm) 512.74 mm
- Thread Size M6
- Rail Width (mm) 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R44468180
- Zoro # G2835668
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 6.8 mm |
Inside Dia. (mm) | 423.26 mm |
Outside Dia. (mm) | 512.74 mm |
Thread Size | M6 |
Rail Width (mm) | 26 mm |
Dimension B (mm) | 442 mm |
Dimension C (mm) | 494 mm |
Dimension F (mm) | 44.74 mm |
Dimension H (mm) | 15.5 mm |
Dimension K (mm) | 7 mm |
Dimension J (mm) | 6 mm |
Dimension I (mm) | 12.5 mm |
Dimension E (mm) | 423.26 mm |
Dimension G (mm) | 26 mm |
Dimension D (mm) | 512.74 mm |
Dimension A (mm) | 468 mm |
Nominal Rail Width | 44 mm |
Mounting Screw Thread Size | M6 |
Outside Diameter | 512.74 mm |
Inside Diameter | 423.26 mm |
Mounting Hole Size | 6.8 mm |
Rail Width | 26 mm |
Description
Slide Ring, Ring Type Half Ring, Inside Diameter 423.26 mm, Outside Diameter 512.74 mm, Rail Width 26 mm, Compatible Grainger Part Number 2NDL5, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 468 mm, Mounting Screw Thread Size M6, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 12, Mounting Hole Size 6.8 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Ind. Coupler, (F)NPT, 3/8, Brass (3DF3-B)
- GLOBAL 11/16" ID Set Screw Collar, Stl, Zinc, Gsc-068-Z (GSC-068-Z)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F73 Filter (4438-01)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- NATIONAL Small Bore Metric Seals, 12X25X5-R2LS32-S (12X25X5-R2LS32-S)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- NATIONAL Small Bore Metric Seals, 65X100X10-R2LS32-S (65X100X10-R2LS32-S)
- NATIONAL Small Bore Inch Seal, 470027 (470027)
- Bishop-Wisecarver Linear Bearings & Guides