Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, 180 Degree, 367.74 mm OD
Mfr # R25351180
Zoro # G2835677
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 5.5 mm
- Inside Dia. (mm) 325.26 mm
- Outside Dia. (mm) 367.74 mm
- Thread Size M5
- Rail Width (mm) 15.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R25351180
- Zoro # G2835677
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 5.5 mm |
Inside Dia. (mm) | 325.26 mm |
Outside Dia. (mm) | 367.74 mm |
Thread Size | M5 |
Rail Width (mm) | 15.4 mm |
Dimension B (mm) | 335.6 mm |
Dimension C (mm) | 366.4 mm |
Dimension F (mm) | 25.74 mm |
Dimension H (mm) | 12.25 mm |
Dimension K (mm) | 5.75 mm |
Dimension I (mm) | 10 mm |
Dimension E (mm) | 325.26 mm |
Dimension J (mm) | 4.5 mm |
Dimension G (mm) | 15.4 mm |
Dimension D (mm) | 376.74 mm |
Dimension A (mm) | 351 mm |
Nominal Rail Width | 25 mm |
Mounting Screw Thread Size | M5 |
Rail Width | 15.4 mm |
Mounting Hole Size | 5.5 mm |
Inside Diameter | 325.26 mm |
Outside Diameter | 376.74 mm |
Description
Slide Ring, Ring Type Half Ring, Inside Diameter 325.26 mm, Outside Diameter 376.74 mm, Rail Width 15.4 mm, Compatible Grainger Part Number 2NDL4, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 351 mm, Mounting Screw Thread Size M5, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 12, Mounting Hole Size 5.5 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- BREEZE Hose Clamp, GP, SAE 10,316SS, PK10 (66010)
- AZTEC LIFTING HARDWARE Repair Lap Link 3/16 x 1 ZP (CRL316)
- FESTO Compact Cylinder ADNGF-16-10-P-A (ADNGF-16-10-P-A)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- NATIONAL Small Bore Metric Seals, 28X38X7-R2LS32-S (28X38X7-R2LS32-S)
- NATIONAL Small Bore Inch Seal, 470712V (470712V)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- NATIONAL Small Bore Inch Seal, 473210 (473210)
- Bishop-Wisecarver Linear Seals & Rings