Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, 180 Degree, 184.74 mm OD
Mfr # R25159180
Zoro # G2835695
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 5.5 mm
- Inside Dia. (mm) 133.26 mm
- Outside Dia. (mm) 184.74 mm
- Thread Size M5
- Rail Width (mm) 15.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R25159180
- Zoro # G2835695
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 5.5 mm |
Inside Dia. (mm) | 133.26 mm |
Outside Dia. (mm) | 184.74 mm |
Thread Size | M5 |
Rail Width (mm) | 15.4 mm |
Dimension B (mm) | 143.6 mm |
Dimension C (mm) | 174.4 mm |
Dimension F (mm) | 25.74 mm |
Dimension H (mm) | 12.25 mm |
Dimension K (mm) | 5.75 mm |
Dimension J (mm) | 4.5 mm |
Dimension G (mm) | 15.4 mm |
Dimension E (mm) | 133.26 mm |
Dimension D (mm) | 184.74 mm |
Dimension A (mm) | 159 mm |
Dimension I (mm) | 10 mm |
Nominal Rail Width | 25 mm |
Mounting Hole Size | 5.5 mm |
Mounting Screw Thread Size | M5 |
Outside Diameter | 184.74 mm |
Rail Width | 15.4 mm |
Inside Diameter | 133.26 mm |
Description
Slide Ring, Ring Type Half Ring, Inside Diameter 133.26 mm, Outside Diameter 184.74 mm, Rail Width 15.4 mm, Compatible Grainger Part Number 2NDL3, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 159 mm, Mounting Screw Thread Size M5, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 8, Mounting Hole Size 5.5 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- CHICAGO PNEUMATIC Univeral Swivel Air Inlet Joint (8940158412)
- PPD Push Lock In-line Filter, 40 μm. 3/8" fittings; bronze filter. Large (PPDF-50-3/8-3/8-B40)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (A62/4L640)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- NATIONAL Small Bore Inch Seal, 40392 (40392)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- Bishop-Wisecarver Linear Bearings & Guides