Shop All Linear Seals & Rings
Bishop-Wisecarver
Slide Ring, 180 Degree, 105.37 mm OD
Mfr # R1293180
Zoro # G2835710
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size (mm) 3.7 mm
- Inside Dia. (mm) 80.63 mm
- Outside Dia. (mm) 105.37 mm
- Thread Size M3
- Rail Width (mm) 8.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # R1293180
- Zoro # G2835710
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Mounting Hole Size (mm) | 3.7 mm |
Inside Dia. (mm) | 80.63 mm |
Outside Dia. (mm) | 105.37 mm |
Thread Size | M3 |
Rail Width (mm) | 8.6 mm |
Dimension B (mm) | 84.4 mm |
Dimension C (mm) | 101.6 mm |
Dimension F (mm) | 12.37 mm |
Dimension H (mm) | 7.7 mm |
Dimension K (mm) | 3.5 mm |
Dimension D (mm) | 105.37 mm |
Dimension E (mm) | 80.63 mm |
Dimension A (mm) | 93 mm |
Dimension G (mm) | 8.6 mm |
Dimension J (mm) | 3 mm |
Dimension I (mm) | 6.2 mm |
Nominal Rail Width | 12 mm |
Outside Diameter | 105.37 mm |
Inside Diameter | 80.63 mm |
Rail Width | 8.6 mm |
Mounting Hole Size | 3.7 mm |
Mounting Screw Thread Size | M3 |
Description
Slide Ring, Ring Type Half Ring, Inside Diameter 80.63 mm, Outside Diameter 105.37 mm, Rail Width 8.6 mm, Compatible Grainger Part Number 2NDK9, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 93 mm, Mounting Screw Thread Size M3, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 8, Mounting Hole Size 3.7 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (80-1R OSL)
- SUPCO Molded Cogged V Belt, BX100 (BX100)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-100)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- CHICAGO RAWHIDE Small Bore Seals, #12330 (12330)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- NATIONAL Small Bore Metric Seals, 85X110X12-RLS35-S (85X110X12-RLS35-S)
- NATIONAL Small Bore Inch Seal, 455154 (455154)
- Bishop-Wisecarver Linear Seals & Rings