Shop All Guide Wheels
Bishop-Wisecarver
Low Temp Guide Wheel, Size 4
Mfr # W4SS300
Zoro # G0861567
original price:
$284.32
13% off
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5906
- Bore Dia. (mm) 15.00
- Roller Width (mm) 19.050
- Max. Load Axial (Lb.) 747 lb
- Roller Dia. (mm) 59.944
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # W4SS300
- Zoro # G0861567
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.5906 |
Bore Dia. (mm) | 15.00 |
Roller Width (mm) | 19.050 |
Roller Dia. (mm) | 59.944 |
Size | 4 |
Roller Width (In.) | 0.7500 |
Roller Dia. (In.) | 2.3600 |
Bore Dia. | 15 mm |
Roller Dia. | 2.36 in |
Roller Width | 3/4 in |
Overall Length | 3/4 in |
Roller Diameter | 2 23/64 in |
Bore Diameter | 37/64 in |
Description
Yoke Roller, Bore Diameter 37/64 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, Overall Length 3/4 in, Roller Diameter 2 23/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 2,181 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- D&D 2650mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2650)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 4 (SWSE4XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 (SWSC1A)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 (SWSC3XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- Bishop-Wisecarver Linear Bearings & Guides