Shop All Guide Wheels
Bishop-Wisecarver
Low Temp Guide Wheel, Size 2
Mfr # W2SS300
Zoro # G3144337
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.3750
- Bore Dia. (mm) 9.525
- Number of Bearings 1
- Bore Dia. 0.375 in
- Roller Dia. 1.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # W2SS300
- Zoro # G3144337
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.3750 |
Bore Dia. (mm) | 9.525 |
Bore Dia. | 0.375 in |
Roller Dia. | 1.21 in |
Roller Width (mm) | 11.112 |
Roller Width | 7/16 in |
Roller Dia. (In.) | 1.2100 |
Roller Width (In.) | 0.4380 |
Size | 2 |
Roller Dia. (mm) | 30.730 |
Overall Length | 7/16 in |
Bore Diameter | 3/8 in |
Roller Diameter | 1 13/64 in |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, Overall Length 7/16 in, Roller Diameter 1 13/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 7/16 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 596 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 1 3/8 Flange Cartridge Ball Bearing Bearing (FC3Y222N)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- CARLISLE AX27 Gold-Ribbon Cog-Belt (AX27)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 4 (SWSE4XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- Bishop-Wisecarver Linear Bearings & Guides