Shop All Guide Wheels
Bishop-Wisecarver
Low Temp Guide Wheel, Size 1
Mfr # W1SS300
Zoro # G0942435
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.1875
- Bore Dia. (mm) 4.762
- Roller Dia. 0.771 in
- Max. Load Radial (Lb.) 228 lb
- Roller Width 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # W1SS300
- Zoro # G0942435
- Country of Origin Switzerland
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.1875 |
Bore Dia. (mm) | 4.762 |
Roller Dia. | 0.771 in |
Roller Width | 19/64 in |
Roller Width (In.) | 0.3100 |
Roller Dia. (In.) | 0.7710 |
Bore Dia. | 0.1875 in |
Roller Width (mm) | 7.874 |
Size | 1 |
Roller Dia. (mm) | 19.583 |
Overall Length | 19/64 in |
Roller Diameter | 49/64 in |
Bore Diameter | 3/16 in |
Description
Yoke Roller, Bore Diameter 3/16 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, Overall Length 19/64 in, Roller Diameter 49/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 19/64 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 274 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-06)
- NTN NTN 6000Z, RadialDeep Groove Ball Brg 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded, NTN 6000Z (6000Z)
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- Bishop-Wisecarver Linear Bearings & Guides