Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 960mm L, 58 mm W, 30.0 mm H
Mfr # UTTRS3G0960
Zoro # G2455092
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.79 in
- Type SW Series
- Overall Width 2.284 in
- Overall Height 1.18 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTRS3G0960
- Zoro # G2455092
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 37.79 in |
Overall Width | 2.284 in |
Overall Height | 1.18 in |
Size | 3 |
Mounting Hole Size | M8 |
Thread Size | M8 |
Nominal Rail Size | 3 |
Manufacturer Size | 3 |
Channel Depth | 0.865 in |
Description
Guide Rail, Overall Length 37.79 in, Overall Width 2.284 in, Overall Height 1.18 in, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes 12, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type C-Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- IGUS IGUS WS-10-40-500 500mm DryLin W 10-40 Double Guide Rail (WS-10-40-500)
- IKO Cross Roller Way, Standard, #CRW350SL (CRW350SL)
- Bishop-Wisecarver Linear Guides