Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 960mm L, 20 mm W, 11.0 mm H
Mfr # UTTA0G0960
Zoro # G2706155
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PW Series
- Overall Length 37.79 in
- Overall Width 0.787 in
- Overall Height 0.433 in
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTA0G0960
- Zoro # G2706155
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 37.79 in |
Overall Width | 0.787 in |
Overall Height | 0.433 in |
Size | 0 |
Mounting Hole Size | M4 |
Thread Size | M4 |
Nominal Rail Size | 0 |
Manufacturer Size | 0 |
Channel Depth | 0.275 in |
Description
Guide Rail, Overall Length 37.79 in, Overall Width 0.787 in, Overall Height 0.433 in, Rail Material Aluminum, Manufacturer Size 0, Number of Mounting Holes 12, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3534-5, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 (VM3534-5)
- AKG Forced-Air Bypass Oil Cooler, 65PSI (HR20-0218-BP65)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- Bishop-Wisecarver Linear Guides