Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 720mm L, 58 mm W, 30.0 mm H
Mfr # UTTS3G0720
Zoro # G3313825
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.346 in
- Type SW Series
- Overall Width 2.284 in
- Overall Height 1.18 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTS3G0720
- Zoro # G3313825
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 28.346 in |
Overall Width | 2.284 in |
Overall Height | 1.18 in |
Thread Size | M8 |
Size | 3 |
Mounting Hole Size | M8 |
Nominal Rail Size | 3 |
Manufacturer Size | 3 |
Channel Depth | 0.865 in |
Description
Guide Rail, Overall Length 28.346 in, Overall Width 2.284 in, Overall Height 1.18 in, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes 9, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type Double V-Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- IGUS IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30 (TW-01-30)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- Bishop-Wisecarver Linear Guides