Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 720mm L, 40 mm W, 19.7 mm H
Mfr # UTTRS2G0720
Zoro # G1840754
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.346 in
- Type SW Series
- Overall Width 1.575 in
- Overall Height 0.777 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTRS2G0720
- Zoro # G1840754
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 28.346 in |
Overall Width | 1.575 in |
Overall Height | 0.777 in |
Thread Size | M8 |
Size | 2 |
Mounting Hole Size | M8 |
Nominal Rail Size | 2 |
Channel Depth | 0.6 in |
Manufacturer Size | 2 |
Description
Guide Rail, Overall Length 28.346 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes 9, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type C-Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M580 (5M580)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS102C4)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- IGUS IGUS NW-02-17 DryLin N 17mm Miniature Guide Carriage (NW-02-17)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- Bishop-Wisecarver Linear Bearings & Guides