Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 720mm L, 40 mm W, 19.7 mm H
Mfr # UTTA2G0720
Zoro # G0513055
original price:
$120.14
10% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PW Series
- Overall Length 28.346 in
- Overall Width 1.575 in
- Overall Height 0.777 in
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTA2G0720
- Zoro # G0513055
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 28.346 in |
Overall Width | 1.575 in |
Overall Height | 0.777 in |
Size | 2 |
Mounting Hole Size | M8 |
Thread Size | M8 |
Nominal Rail Size | 2 |
Manufacturer Size | 2 |
Channel Depth | 0.6 in |
Description
Guide Rail, Overall Length 28.346 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Aluminum, Manufacturer Size 2, Number of Mounting Holes 9, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 40 mm W, 19.7 mm H (UTTA2G2640)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- Bishop-Wisecarver Linear Bearings & Guides