Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 720mm L, 26 mm W, 15.0 mm H
Mfr # UTTS1G0720
Zoro # G1957435
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SW Series
- Overall Length 28.346 in
- Overall Width 1.024 in
- Overall Height 0.591 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTS1G0720
- Zoro # G1957435
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 28.346 in |
Overall Width | 1.024 in |
Overall Height | 0.591 in |
Mounting Hole Size | M5 |
Size | 1 |
Thread Size | M5 |
Nominal Rail Size | 1 |
Manufacturer Size | 1 |
Channel Depth | 0.433 in |
Description
Guide Rail, Overall Length 28.346 in, Overall Width 1.024 in, Overall Height 0.591 in, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes 9, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M5, Channel Type Double V-Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- DIXON Air Receiver Manifold, 23-1/4 H x 40 W x 12 D in (1217AR-4)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 40 mm W, 19.7 mm H (UTTA2G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- Bishop-Wisecarver Linear Guides