Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 720mm L, 26 mm W, 15.0 mm H
Mfr # UTTRA1G0720
Zoro # G1508333
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PW Series
- Overall Length 28.346 in
- Overall Width 1.024 in
- Overall Height 0.591 in
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTRA1G0720
- Zoro # G1508333
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 28.346 in |
Overall Width | 1.024 in |
Overall Height | 0.591 in |
Size | 1 |
Mounting Hole Size | M5 |
Thread Size | M5 |
Nominal Rail Size | 1 |
Manufacturer Size | 1 |
Channel Depth | 0.433 in |
Description
Guide Rail, Overall Length 28.346 in, Overall Width 1.024 in, Overall Height 0.591 in, Rail Material Aluminum, Manufacturer Size 1, Number of Mounting Holes 9, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In-Line Check Valve 1/4 Inch FPT x 1/4 Inch FPT (VC440)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- QA1 Plain Spherical Bearing (COM16SS)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 40 mm W, 19.7 mm H (UTTA2G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- IKO Cross Roller Way, Anti Creep Cage, #CRWG245H (CRWG245H)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- Bishop-Wisecarver Linear Bearings & Guides