Shop All Linear Guides
Bishop-Wisecarver
Linear Guide, 720mm L, 26 mm W, 15.0 mm H
Mfr # UTTA1G0720
Zoro # G2419977
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.346 in
- Type PW Series
- Overall Width 1.024 in
- Overall Height 0.591 in
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishop-Wisecarver
- MFR # UTTA1G0720
- Zoro # G2419977
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 28.346 in |
Overall Width | 1.024 in |
Overall Height | 0.591 in |
Thread Size | M5 |
Mounting Hole Size | M5 |
Size | 1 |
Nominal Rail Size | 1 |
Channel Depth | 0.433 in |
Manufacturer Size | 1 |
Description
Guide Rail, Overall Length 28.346 in, Overall Width 1.024 in, Overall Height 0.591 in, Rail Material Aluminum, Manufacturer Size 1, Number of Mounting Holes 9, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- FESTO Plastic Tubing PUN-H-14X2-SW (PUN-H-14X2-SW)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTS1G0720)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- BISHOP-WISECARVER Linear Guide, 720mm L, 26 mm W, 15.0 mm H (UTTRA1G0720)
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- GEFRAN Linear Displacement Transducer Linear Encoders And Lvdt (LT-B-0200-S)
- Bishop-Wisecarver Linear Guides